Beli thermal overload schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric EasyPact TVS Thermal Overload Relayatribut:
- Range: EasyPact
- Device Short Name: LRE
- Product or Component Type: Differential thermal overload relay
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- ABB Thermal Overload RelaysDeskripsi:Ta25Du-0.16M (0.1-0.16A) Thermal Overload Relay Is An Economic Electromechanical Protection Device For The Main Circuit. It Offers Reliable And Fast Protection For Motors In The Event Of Overload Or Phase Failure. The Device Has Trip Class 10A. Further Features Are The Temperature Compensation, Trip Contact (Nc), Signal Contact (No), Automatic- Or Manual Reset Selectable, Trip-Free Mechanism, Stop- And Test Function And A Trip Indication. The Overload Relays Are Connected Directly To The Block Contactors. Single Mounting Kits Are Available As Accessory.atribut:
- Number of Auxiliary Contacts NC: 1
- Number of Poles: 3
- Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)atribut:
- Device Short Name: LC1E
- Product or Component Type: Contactor
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)atribut:
- Product Name: TeSys K
- Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit)atribut:
- Device Application: Motor
- Poles Description: 3P
- Product Name: TeSys GV2
- Product or Component Type: Circuit Breaker
- Range: TeSys
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric EasyLogic PM2000 series Power & Energy meter (Meter Daya)atribut:
- Product or Component Type: Power Meter
- Range: EasyLogic
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- Dwyer Pressure Gauge Digital Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:Also known as differential pressure controllers, these gauges measure differential pressure and static positive or negative pressure of air and gases. They are highly accurate and commonly used to measure static pressures in ducts and buildings, filter status, and fan control.
- CP Pipe Dies Ridgid BSPT (Mata Senai)atribut:
- Drat Type: BSPT
- Schneider Electric Easypact TVS Differential Thermal Overload RelayDeskripsi:The LRE relay is a differential thermal overload relays for use with fuses or magnetic circuit-breakers GV2 L and GV3 L. Its thermal setting range is 16-24A 50/60Hz and the tripping class is 10A conforming to IEC 60947-4-1. It can be direct mounted on Easy TeSys Control contactors with screw clamp terminals connection. It protects unbalanced loads and motors with 15kW at 400VAC. It provides manual or automatic reset, trip auxiliary contact and flag indicator. Available worldwide, it is multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine) and Green Premium compliant (RoHs/Reach).atribut:
- Associated Fuse Rating (A): 50 (gG for power circuit); 25 (aM for power circuit); 5 (gG for signalling circuit)
- Auxiliary Contact Composition: 1 NO + 1 NC
- Color: Grey (RAL 7011)
- Device Short Name: LRE
- Mechanical Robustness: Shocks: 6 Gn for 11 ms conforming to IEC 60068-2-7; Vibrations: 3 GN conforming to IEC 60068-2-6
- Mounting Support: Under contactor; Plate, with specific accessories; Rail, with specific accessories
- Network Frequency (Hz): 50-60
- Network Type: AC
- Phase Failure Sensitivity: Tripping current 130 % of Ir on two phase, the last one at 0 conforming to IEC 60947-4-1
- Product Compatibility: LC1E25-38
- Product Range: Easy TeSys Protect
- Product or Component Type: Differential thermal overload relay
- Range: Easy TeSys
- Relay Application: Motor protection
- Signalling Function: Relay trip indicator
- Thermal Overload Class: Class 10A conforming to IEC 60947-4-1
- Thermal Protection Adjustment Range (A): 16-24
- Tripping Threshold: 1.14 +/- 0.06 Ir conforming to IEC 60947-4-1
- [Ith] Conventional Free Air Thermal Current (A): 5 (for signalling circuit)
- [Ue] Rated Operational Voltage (V): <= 690 AC
- TRUSCO Cabtyre Work Cable with Holder (Kabel Las)Deskripsi:Accessories: Earth clip (TEC-300) phi8 round terminal (insulating cap)Purpose: Arc welder secondary cable (for grounding)atribut:
- Material: Conductor for natural rubber conductor
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- OMRON Power Off Delay Timer H3DT-Hatribut:
- Depth (mm): 100
- Time (s): 1 to 120
- Timing Range: Second
- Width (mm): 90
- Series: H3DT-H
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Contact Configuration: SPDT
- Maximum Current (A) : 5
- Maximum Voltage (V) : AC250, DC30
- Number of Contacts: 2
- Operation Method: Power off delay
- Power Supply: Outside
- Terminal Type: Screw
- Timer Function: Single
- Type of Sign: DIN rail
- Schneider Electric Motor Circuit Breaker GV2 Series (Pemutus Sirkuit)atribut:
- Number of Pole: 3P
Daftar Harga thermal overload schneider Terbaru October 2026
| Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih) | Rp559.900 |
| Schneider Electric EasyPact TVS Thermal Overload Relay | Rp349.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Fuji Electric Thermal Overload Relay | Rp269.900 |
| ABB Thermal Overload Relays | Rp339.900 |
| Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor) | Rp199.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet) | Rp139.900 |
| Schneider Electric TeSys GV2 Motor Circuit Breaker (Pemutus Sirkuit) | Rp1.299.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/5xP104050213-138.jpg)

/71P103103253-789.jpg)


/6oP103107240-21.jpg)
/luP103102786-11.jpg)
/nnP102072851-84.jpg)
/3fP103116123-42.jpg)
/bpP103102421-11.jpg)
/doP103104492-12.jpg)

/hrP109666639-1.jpg)
/orP106395891-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Cabtyre%20Work%20Cable%20with%20Holder%20(Kabel%20Las)/P102190043-1.jpg)

/P102040379-1.jpg)

/kaP104049730-90.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)